Apply to be a TradeMaster!
Main product image of Bellwether 66" x 32" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom

Bellwether 66" x 32" Alcove Bathtub with Right Drain (White)

Brand:
Kohler
SKU:
K-848-0
Rating:
(0)
Q&A:
(0)
Bellwether 66" x 32" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom
$1,721.52 each
In Stock
In Stock
Get 14 Mon, Oct 5 - Thu, Oct 8

Lift Gate

–
This product weighs 400 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Installation Type
Alcove
Product Highlight: Finish
White

Description

–
This item is a Bellwether 66" x 32" Alcove Bathtub with Right Drain (White) manufactured by Kohler.
An update of a bestseller, KOHLER Bellwether features a clean, contemporary design in a popular, industry-standard size. This integral apron simplifies alcove installation, while a low step-over threshold allows for comfortable entry and exit. Bellwether's wide ledges provide storage space for towels, toiletries, and other items. Crafted from enameled cast iron, this 66" x 32" rectangular alcove bath offers years of reliable performance. Safeguard slip-resistant surface enhances safety.

Features
  • Clean lines and streamlined style add contemporary appeal to any bathroom
  • 16-1/2" apron height for easy entry and exit
  • Standard size simplifies installation in remodels
  • Safeguard slip-resistant surface provides excellent traction underfoot
  • Wide ledges for extra storage space

Specs

–
Material:

KOHLER Enameled Cast Iron

Series:

Bellwether

Installation Type:

Alcove

Product Type:

Bathtub

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy