Apply to be a TradeMaster!
Main product image of 25" Multifunction Handshower Kit, 2.5 GPM (Vibrant Brushed Nickel), K-8487-BN
Magnifying glass
Hover image to zoom

25" Multifunction Handshower Kit, 2.5 GPM (Vibrant Brushed Nickel), K-8487-BN

Brand:
Kohler
SKU:
K-8487-BN
Rating:
(0)
Q&A:
(0)
25" Multifunction Handshower Kit, 2.5 GPM (Vibrant Brushed Nickel), K-8487-BN
Magnifying glass
Hover image to zoom
$649.08 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount

Description

–
25" multifunction handshower kit, 2.5 gpm
  • The Hotel handshower kit integrates w/ other showering components to create a performance showering system. The clean contemporary aesthetic of the handshower complements a wide variety of style lines.
  • Includes multifunction handshower, slide bar w/ trim, 60" hose, supply elbow and vacuum breaker
  • Features the Shift ellipse multifunction handshower
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance

Specs

–
Width (Inches):

2-1/4"

Application:

Hospitality

Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Material:

Metal

Installation Type:

Wall Mount

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy