Apply to be a TradeMaster!
Main product image of 25" Multifunction Handshower Kit, 2.5 GPM (Polished Chrome), K-8487-CP
Magnifying glass
Hover image to zoom

25" Multifunction Handshower Kit, 2.5 GPM (Polished Chrome), K-8487-CP

Brand:
Kohler
SKU:
K-8487-CP
Rating:
(0)
Q&A:
(0)
25" Multifunction Handshower Kit, 2.5 GPM (Polished Chrome), K-8487-CP
Magnifying glass
Hover image to zoom
$447.63 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
25" multifunction handshower kit, 2.5 gpm
  • The Hotel handshower kit integrates w/ other showering components to create a performance showering system. The clean contemporary aesthetic of the handshower complements a wide variety of style lines.
  • Includes multifunction handshower, slide bar w/ trim, 60" hose, supply elbow and vacuum breaker
  • Features the Shift ellipse multifunction handshower
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance

Specs

–
Flow Rate (GPM):

2.5

Application:

Hospitality

Width (Inches):

2-1/4"

Material:

Metal

Installation Type:

Wall Mount

Product Type:

Handshower

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy