Apply to be a TradeMaster!
Main product image of Tea-for-Two 60" x 32" Drop-In Bathtub for Two with Reversible Drain (White)
Magnifying glass
Hover image to zoom

Tea-for-Two 60" x 32" Drop-In Bathtub for Two with Reversible Drain (White)

Brand:
Kohler
SKU:
K-850-0
Rating:
(0)
Q&A:
(0)
Tea-for-Two 60" x 32" Drop-In Bathtub for Two with Reversible Drain (White)
Magnifying glass
Hover image to zoom
$2,697.30 each
In Stock
In Stock
Get 19 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Drop-In
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

–
This item is a Tea-for-Two 60" x 32" Drop-In Bathtub for Two with Reversible Drain (White) manufactured by Kohler.
Combining distinctive KOHLER styling with versatile installation options, the KOHLER Tea-for-Two 60" x 32" rectangular drop-in bath is our only two-person bath that fits into a standard 5' alcove. This model is constructed of durable KOHLER Cast Iron and offers a drop-in, three-wall alcove or undermount installation. Safeguard slip-resistant surface enhances safety.

Features
  • 60"L x 32"W x 18-1/4"H
  • The only two-person bath that fits into a standard 5' alcove
  • Spacious design accommodates up to two bathers
  • Safeguard slip-resistant surface provides excellent traction underfoot

Specs

–
Finish:

White

Product Type:

Bathtub

Installation Type:

Drop-In

Material:

KOHLER Enameled Cast Iron

Series:

Tea-for-Two

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy