Apply to be a TradeMaster!
Main product image of 30" Slidebar (Matte Black), K-8524-BL
Magnifying glass
Hover image to zoom

30" Slidebar (Matte Black), K-8524-BL

Brand:
Kohler
SKU:
K-8524-BL
Rating:
(0)
Q&A:
(0)
30" Slidebar (Matte Black), K-8524-BL
Magnifying glass
Hover image to zoom
$345.26 each
In Stock
In Stock
Get 20 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Installation Type
Shower
Product Highlight: Material
Metal

Description

30" slidebar
  • This basic slidebar supports an adjustable handshower at your desired height for a customized showering experience. It features durable construction and a simple form that coordinates w/ all styles of bathroom decor.
  • 30" (762 mm) adjustable slidebar supports handshower at desired height for a customized showering experience

Specs

ADA:

Yes

Finish:

Matte Black

Application:

Residential

Width (Inches):

1-1/4"

Installation Type:

Shower

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy