Apply to be a TradeMaster!
Main product image of 30" Slidebar (Vibrant Brushed Bronze), K-8524-BV
Magnifying glass
Hover image to zoom

30" Slidebar (Vibrant Brushed Bronze), K-8524-BV

Brand:
Kohler
SKU:
K-8524-BV
Rating:
(0)
Q&A:
(0)
30" Slidebar (Vibrant Brushed Bronze), K-8524-BV
Magnifying glass
Hover image to zoom
$345.26 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Installation Type
Shower
Product Highlight: Finish
Brushed Bronze

Description

–
30" slidebar
  • This basic slidebar supports an adjustable handshower at your desired height for a customized showering experience. It features durable construction and a simple form that coordinates w/ all styles of bathroom decor.
  • 30" (762 mm) adjustable slidebar supports handshower at desired height for a customized showering experience

Specs

–
Material:

Metal

Application:

Residential

Width (Inches):

1-1/4"

Installation Type:

Shower

ADA:

Yes

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy