Apply to be a TradeMaster!
Main product image of 30" Slidebar (Polished Chrome), K-8524-CP
Magnifying glass
Hover image to zoom

30" Slidebar (Polished Chrome), K-8524-CP

Brand:
Kohler
SKU:
K-8524-CP
Rating:
(0)
Q&A:
(0)
30" Slidebar (Polished Chrome), K-8524-CP
Magnifying glass
Hover image to zoom
$238.08 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Shower
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal

Description

–
30" slidebar
  • This basic slidebar supports an adjustable handshower at your desired height for a customized showering experience. It features durable construction and a simple form that coordinates w/ all styles of bathroom decor.
  • 30" (762 mm) adjustable slidebar supports handshower at desired height for a customized showering experience

Specs

–
Installation Type:

Shower

Width (Inches):

1-1/4"

Finish:

Polished Chrome

Application:

Residential

Material:

Metal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy