Apply to be a TradeMaster!
Main product image of Two-way Diverter Valve And Handshower Hose Guide (Vibrant Brushed Nickel), K-8549-BN
Magnifying glass
Hover image to zoom

Two-way Diverter Valve And Handshower Hose Guide (Vibrant Brushed Nickel), K-8549-BN

Brand:
Kohler
SKU:
K-8549-BN
Rating:
(0)
Q&A:
(0)
Two-way Diverter Valve And Handshower Hose Guide (Vibrant Brushed Nickel), K-8549-BN
Magnifying glass
Hover image to zoom
$850.69 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Brushed Nickel

Description

–
Two-way diverter valve and handshower hose guide
  • Create a personalized showering experience w/ this two-way diverter valve and handshower hose guide. The kit is designed for bath-mount and Deck Mounted installations and complements a variety of decors.
  • 2-way diverter valve
  • Diverter valve has backflow prevention
  • Deck- or bath-mount handshower kit
  • Includes Polished Chrome hose (handshower sold separately)

Specs

–
Width (Inches):

2-1/2"

Installation Type:

Deck Mounted

Finish:

Brushed Nickel

Material:

Brass

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy