Apply to be a TradeMaster!
Main product image of MasterShower 72" Metal Shower Hose (Polished Chrome), K-8593-CP
Magnifying glass
Hover image to zoom

MasterShower 72" Metal Shower Hose (Polished Chrome), K-8593-CP

Brand:
Kohler
SKU:
K-8593-CP
Rating:
(0)
Q&A:
(0)
MasterShower 72" Metal Shower Hose (Polished Chrome), K-8593-CP
Magnifying glass
Hover image to zoom
$76.72 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
7/8" Width

Description

–
MasterShower 72" metal shower hose
  • This 72-inch hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.
  • 72" (1829 mm) hose length
  • Swivel base helps reach target areas
  • For use w/ a handshower (sold separately)

Specs

–
Finish:

Polished Chrome

Material:

Metal

Series:

MasterShower

Application:

Residential

Width (Inches):

7/8"

Approvals:

CSA

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy