Shop Resideo Sale
Main product image of 27" Top-Mount Single-Bowl Kitchen Sink (White), K-8668-1A1-0
Magnifying glass
Hover image to zoom

27" Top-Mount Single-Bowl Kitchen Sink (White), K-8668-1A1-0

Brand:
Kohler
SKU:
K-8668-1A1-0
Rating:
(0)
Q&A:
(0)
27" Top-Mount Single-Bowl Kitchen Sink (White), K-8668-1A1-0
Magnifying glass
Hover image to zoom
$1,028.56 each
In Stock
In Stock
Get 12 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White

Description

–
Riverby 27" top-mount single-bowl kitchen sink

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a stainless-steel bottom sink rack.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes sink rack

Specs

–
Installation Type:

Top-mount

Shape:

Rectangle

ADA:

No

Application:

Residential

Country of Origin:

United States

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy