Apply to be a TradeMaster!
Main product image of 27" Top-Mount Single-Bowl Kitchen Sink (Black/Black)
Magnifying glass
Hover image to zoom

27" Top-Mount Single-Bowl Kitchen Sink (Black/Black)

Brand:
Kohler
SKU:
K-8668-4A1-7
Rating:
(0)
Q&A:
(0)
27" Top-Mount Single-Bowl Kitchen Sink (Black/Black)
Magnifying glass
Hover image to zoom
$1,273.65 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Black Black

Description

Riverby 27" top-mount single-bowl kitchen sink

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a stainless-steel bottom sink rack.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes sink rack
  • Three faucet holes and one accessory hole to the right

Specs

Country of Origin:

United States

Installation Type:

Top-mount

ADA:

No

Shape:

Rectangle

Finish:

Black Black

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy