Apply to be a TradeMaster!
Main product image of Riverby 27" Undermount Single-Bowl Kitchen Sink (Black), K-8668-5UA1-7
Magnifying glass
Hover image to zoom

Riverby 27" Undermount Single-Bowl Kitchen Sink (Black), K-8668-5UA1-7

Brand:
Kohler
SKU:
K-8668-5UA1-7
Rating:
(0)
Q&A:
(0)
Riverby 27" Undermount Single-Bowl Kitchen Sink (Black), K-8668-5UA1-7
Magnifying glass
Hover image to zoom
$2,293.87 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 95.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Black
Product Highlight: Shape
Rectangle

Description

–
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Sink drain with strainer sold separately

Specs

–
Warranty:

Lifetime Limited

Finish:

Black

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy