Apply to be a TradeMaster!
Main product image of 27" Undermount Single-Bowl Workstation Kitchen Sink (Sea Salt), K-8668-5UA2-FF
Magnifying glass
Hover image to zoom

27" Undermount Single-Bowl Workstation Kitchen Sink (Sea Salt), K-8668-5UA2-FF

Brand:
Kohler
SKU:
K-8668-5UA2-FF
Rating:
(0)
Q&A:
(0)
27" Undermount Single-Bowl Workstation Kitchen Sink (Sea Salt), K-8668-5UA2-FF
Magnifying glass
Hover image to zoom
$1,667.85 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Sea Salt
Product Highlight: Installation Type
Undermount

Description

–
Riverby 27" undermount single-bowl workstation kitchen sink

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes K-6239 colander with integral cutting board and K-9137 bottom sink rack

Specs

–
Shape:

Rectangle

Finish:

Sea Salt

Installation Type:

Undermount

ADA:

No

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy