Apply to be a TradeMaster!
Main product image of 33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8669-4A2-0
Magnifying glass
Hover image to zoom

33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8669-4A2-0

Brand:
Kohler
SKU:
K-8669-4A2-0
Rating:
(0)
Q&A:
(0)
33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8669-4A2-0
Magnifying glass
Hover image to zoom
$1,211.58 each
In Stock
In Stock
Get 2 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Top-mount

Description

Riverby 33" top-mount double-bowl workstation kitchen sink

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The large/medium bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.
  • 33" (838 mm) minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Bowl slopes toward drain to minimize water pooling
  • Offset drains increase workspace in the sink and storage space underneath
  • Includes K-6239 colander with integral cutting board and K-9234 left-hand bottom sink rack
  • Three faucet holes and one accessory hole to the right

Specs

Shape:

Rectangle

Application:

Residential

Country of Origin:

United States

Finish:

White

ADA:

No

Installation Type:

Top-mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy