Apply to be a TradeMaster!
Main product image of Riverby 33" Undermount Double-Bowl Kitchen Sink (White), K-8669-5UA1-0
Magnifying glass
Hover image to zoom

Riverby 33" Undermount Double-Bowl Kitchen Sink (White), K-8669-5UA1-0

Brand:
Kohler
SKU:
K-8669-5UA1-0
Rating:
(0)
Q&A:
(0)
Riverby 33" Undermount Double-Bowl Kitchen Sink (White), K-8669-5UA1-0
Magnifying glass
Hover image to zoom
$988.00 each
In Stock
In Stock
Get 5 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 147.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Warranty
Lifetime Limited Warranty

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The offset bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drains increase workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Sink drain with strainer sold separately

Specs

Finish:

White

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy