Apply to be a TradeMaster!
Main product image of 33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8679-1A2-0
Magnifying glass
Hover image to zoom

33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8679-1A2-0

Brand:
Kohler
SKU:
K-8679-1A2-0
Rating:
(0)
Q&A:
(0)
33" Top-Mount Double-Bowl Workstation Kitchen Sink (White), K-8679-1A2-0
Magnifying glass
Hover image to zoom
$1,145.70 each
In Stock
In Stock
Get 3 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 149.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White

Description

–
Riverby 33" top-mount double-bowl workstation kitchen sink

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized basins feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.
  • 33" (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Bowl slopes toward drain to minimize water pooling
  • Offset drains increase workspace in the sink and storage space underneath
  • Includes K-6239 colander with integral cutting board and K-9238 bottom sink rack

Specs

–
Installation Type:

Top-mount

Shape:

Rectangle

Country of Origin:

United States

ADA:

No

Application:

Residential

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy