Apply to be a TradeMaster!
Main product image of Bellwether 60" x 32" Alcove Bathtub with Left Drain (White)
Magnifying glass
Hover image to zoom

Bellwether 60" x 32" Alcove Bathtub with Left Drain (White)

Brand:
Kohler
SKU:
K-875-0
Rating:
(0)
Q&A:
(0)
Bellwether 60" x 32" Alcove Bathtub with Left Drain (White)
Magnifying glass
Hover image to zoom
$1,451.07 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 327 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Finish
White
Product Highlight: Installation Type
Alcove

Description

–
This item is a Bellwether 60" x 32" Alcove Bathtub with Left Drain (White) manufactured by Kohler.
The updated, clean lines of the KOHLER Bellwether 60" x 32" rectangular alcove bath coordinate with a variety of products. Made of KOHLER Cast Iron, it incorporates an integral apron and three-sided flange for ease of installation. The exterior ground coat surface is minimally enhanced and painted to capture as much of the raw elements of the cast iron material. Safeguard slip-resistant surface enhances safety.

Features
  • 15" apron height for easy entrance and exit
  • Safeguard slip-resistant surface provides excellent traction underfoot
  • Wide ledges for functional storage space - 4" front and 3" back
  • Integral apron
  • Integral lumbar support

Specs

–
Series:

Bellwether

Material:

KOHLER Enameled Cast Iron

Finish:

White

Installation Type:

Alcove

Product Type:

Bathtub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy