Apply to be a TradeMaster!
Main product image of Bellwether 60" x 32" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom

Bellwether 60" x 32" Alcove Bathtub with Right Drain (White)

Brand:
Kohler
SKU:
K-876-0
Rating:
(0)
Q&A:
(0)
Bellwether 60" x 32" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom
$1,451.07 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 327 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Alcove
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

–
This item is a Bellwether 60" x 32" Alcove Bathtub with Right Drain (White) manufactured by Kohler.
The updated, clean lines of the KOHLER Bellwether 60" x 32" rectangular alcove KOHLER Enameled Cast Bath coordinate with a variety of products. Made of KOHLER Cast Iron, it incorporates an integral apron and 3-sided flange for ease of installation. Safeguard slip-resistant surface enhances safety.

Features
  • 60" (1524 mm) x 32" (813 mm) x 15-1/2" (394 mm)
  • 15" apron height for easy entrance and exit
  • Safeguard slip-resistant surface provides excellent traction underfoot
  • Integral apron
  • Integral lumbar support

Specs

–
Finish:

White

Series:

Bellwether

Installation Type:

Alcove

Material:

KOHLER Enameled Cast Iron

Product Type:

Bathtub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy