Apply to be a TradeMaster!
Main product image of Adjustable P-trap w/ Tubing Outlet, 1-1/2" X 1-1/2" (Polished Chrome), K-9000-CP
Magnifying glass
Hover image to zoom

Adjustable P-trap w/ Tubing Outlet, 1-1/2" X 1-1/2" (Polished Chrome), K-9000-CP

Brand:
Kohler
SKU:
K-9000-CP
Rating:
(0)
Q&A:
(0)
Adjustable P-trap w/ Tubing Outlet, 1-1/2" X 1-1/2" (Polished Chrome), K-9000-CP
Magnifying glass
Hover image to zoom
$343.74 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Adjustable P-trap w/ tubing outlet, 1-1/2" x 1-1/2"
  • Like all KOHLER fixtures and accessories, this P-trap in Polished Chrome finish is reliable and durable. It features cast solid brass construction, adjustable rotation on the outlet tube, a slip-joint inlet and a cleanout plug.
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Cleanout plug
  • Flange

Specs

–
Application:

Residential

Material:

Brass

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy