Apply to be a TradeMaster!
Main product image of Adjustable P-trap w/ Long Tubing Outlet, 1-1/4" X 1-1/4" (Polished Chrome)
Magnifying glass
Hover image to zoom

Adjustable P-trap w/ Long Tubing Outlet, 1-1/4" X 1-1/4" (Polished Chrome)

Brand:
Kohler
SKU:
K-9018-CP
Rating:
(0)
Q&A:
(0)
Adjustable P-trap w/ Long Tubing Outlet, 1-1/4" X 1-1/4" (Polished Chrome)
Magnifying glass
Hover image to zoom
$141.67 each
In Stock
In Stock
Get 23 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Adjustable P-trap w/ long tubing outlet, 1-1/4" x 1-1/4"
  • This KOHLER P-trap, recommended for above-the-floor bidet and lavatory sink installations, features solid brass construction for durability and reliability. The piece includes a cleanout plug and flange.
  • Adjustable rotation on outlet extension tube
  • Slip-fit inlet
  • Cleanout plug
  • Flange

Specs

–
Application:

Residential

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy