Apply to be a TradeMaster!
Main product image of Bottle Trap, 1-1/4" X 1-1/4" (Vibrant French Gold), K-9033-AF
Magnifying glass
Hover image to zoom

Bottle Trap, 1-1/4" X 1-1/4" (Vibrant French Gold), K-9033-AF

Brand:
Kohler
SKU:
K-9033-AF
Rating:
(0)
Q&A:
(0)
Bottle Trap, 1-1/4" X 1-1/4" (Vibrant French Gold), K-9033-AF
Magnifying glass
Hover image to zoom
$304.62 each
In Stock
In Stock
Get 3 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Finish
French Gold

Description

–
With a contemporary design, this bottle trap fits in the exposed area under the bathroom sink to provide an attractive alternative to traditional pipe options. This trap features solid-brass construction for reliability and durability.
  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Removable trap eye for easy cleaning
  • 1-1/4" (32 mm) diameter slip-fit inlet
  • Includes 12" (305 mm) extension tube

Specs

–
Warranty:

Lifetime Limited

Material:

Brass

Size:

1-1/4"

Finish:

French Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy