Apply to be a TradeMaster!
Main product image of Shower Slide Bar - Brushed Nickel
Magnifying glass
Hover image to zoom

Shower Slide Bar - Brushed Nickel

Brand:
Kohler
SKU:
K-9069-BN
Rating:
(0)
Q&A:
(0)
Shower Slide Bar - Brushed Nickel
Magnifying glass
Hover image to zoom
$341.47 each
In Stock
In Stock
Get 6 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
24" Length
Product Highlight: Warranty
1 Year Warranty

Description

–
The basic slide bar features durable construction and supports an adjustable handshower in a KOHLER performance showering system. Adjustable height handshower slides up or down the bar. Three distinctive trim kits will allow you to customize your slide bar to coordinate with existing KOHLER faucets and accessories.

Specs

–
Finish:

Vibrant Brushed Nickel

Material:

Metal

Length (Inches):

24"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy