Apply to be a TradeMaster!
Main product image of 25" Slidebar (Polished Chrome), K-9069-CP
Magnifying glass
Hover image to zoom

25" Slidebar (Polished Chrome), K-9069-CP

Brand:
Kohler
SKU:
K-9069-CP
Rating:
(0)
Q&A:
(0)
25" Slidebar (Polished Chrome), K-9069-CP
Magnifying glass
Hover image to zoom
$235.50 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal

Description

–
25" slidebar
  • This basic slidebar supports an adjustable handshower at your desired height for a customized showering experience. It features durable construction and a simple form that coordinates w/ all styles of bathroom decor.
  • Allows handshower to be raised or lowered to desired height for a customized showering experience
  • For use w/ a handshower (sold separately)
  • 2-11/16" (68 mm) x 2-1/2" (64 mm) x 24-3/4" (629 mm)

Specs

–
Application:

Residential

ADA:

Yes

Width (Inches):

2-1/2"

Finish:

Polished Chrome

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy