Apply to be a TradeMaster!
Main product image of China Grate Urinal Strainer, K-9172-NA
Magnifying glass
Hover image to zoom

China Grate Urinal Strainer, K-9172-NA

Brand:
Kohler
SKU:
K-9172-NA
Rating:
(0)
Q&A:
(0)
China Grate Urinal Strainer, K-9172-NA
Magnifying glass
Hover image to zoom
$121.95 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-3/8" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Not Applicable

Description

–
China grate urinal strainer
  • This stainless steel urinal strainer completes vitreous china urinal stalls, and features a china grate and solid brass construction.
  • Urinal strainer w/ china grate
  • For vitreous china urinal stall
  • For caulking 2" iron pipe or soldering 2" lead pipe

Specs

–
Application:

Commercial

Width (Inches):

4-3/8"

Material:

Brass

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy