Apply to be a TradeMaster!
Main product image of Stainless Steel Beehive Grate Urinal Strainer, K-9183-NA
Magnifying glass
Hover image to zoom

Stainless Steel Beehive Grate Urinal Strainer, K-9183-NA

Brand:
Kohler
SKU:
K-9183-NA
Rating:
(0)
Q&A:
(0)
Stainless Steel Beehive Grate Urinal Strainer, K-9183-NA
Magnifying glass
Hover image to zoom
$133.57 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
4-3/8" Width

Description

–
Stainless steel beehive grate urinal strainer
  • This stainless steel urinal strainer completes vitreous china urinals, and features a beehive grate and solid brass construction.
  • Urinal strainer w/ stainless steel beehive grate
  • For vitreous china urinal stall
  • For caulking 2" iron pipe or soldering 2" lead pipe

Specs

–
Material:

Stainless Steel

Application:

Commercial

Finish:

Not Applicable

Width (Inches):

4-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy