Shop Resideo Sale
Main product image of Laminar Wall/Ceiling Mount Bath Filler (0.95"/2.4cm Orifice, Polished Chrome), K-923-CP
Magnifying glass
Hover image to zoom

Laminar Wall/Ceiling Mount Bath Filler (0.95"/2.4cm Orifice, Polished Chrome), K-923-CP

Brand:
Kohler
SKU:
K-923-CP
Rating:
(0)
Q&A:
(0)
Laminar Wall/Ceiling Mount Bath Filler (0.95"/2.4cm Orifice, Polished Chrome), K-923-CP
Magnifying glass
Hover image to zoom
$834.90 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
CTS Connection
Product Highlight: Used With
K-924
Product Highlight: Material
Brass

Description

–
This laminar wall- or ceiling-mount bath filler complements the Purist Suite and features a 2.4-centimeter diameter orifice and solid brass construction for durability and reliability.
  • Solid brass construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Delivers a visually stunning smooth and splash-free stream of water
  • Complements the Purist Suite
  • Specs

    –
    Finish:

    Polished Chrome

    Connection Size:

    1/2"

    Connection Type:

    CTS

    Used With:

    K-924

    Material:

    Brass

    Application:

    Bathroom

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy