Apply to be a TradeMaster!
Main product image of Expanse Curved Adjustable Shower Rod (Polished Stainless), K-9350-S
Magnifying glass
Hover image to zoom

Expanse Curved Adjustable Shower Rod (Polished Stainless), K-9350-S

Brand:
Kohler
SKU:
K-9350-S
Rating:
(0)
Q&A:
(0)
Expanse Curved Adjustable Shower Rod (Polished Stainless), K-9350-S
Magnifying glass
Hover image to zoom
$93.94 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a transitional design that fits most standard shower spaces and a wide range of bath decors.

Features:
  • Curved shape provides spacious showering environment
  • Adjustable to fit openings from 60" - 76" (1524 - 1930 mm)
  • Includes installation hardware

Specs

–
Series:

Expanse

Application:

Bathroom

Finish:

Stainless Steel

Type:

Adjustable

Material:

Stainless Steel

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

ADA:

No

Product Type:

Shower Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy