Apply to be a TradeMaster!
Main product image of Expanse Curved Shower Rod (Vibrant Brushed Moderne Brass), K-9351-2MB
Magnifying glass
Hover image to zoom

Expanse Curved Shower Rod (Vibrant Brushed Moderne Brass), K-9351-2MB

Brand:
Kohler
SKU:
K-9351-2MB
Rating:
(0)
Q&A:
(0)
Expanse Curved Shower Rod (Vibrant Brushed Moderne Brass), K-9351-2MB
Magnifying glass
Hover image to zoom
$134.86 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
6" Width
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Material
Stainless Steel

Description

–
Expanse Curved shower rod
  • Increase your bathing space w/ the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.
  • Curved shape provides spacious showering environment
  • Adjustable to fit openings from 60" - 76" (1524 -1930 mm)
  • Includes installation hardware

Specs

–
Installation Type:

Wall Mount

Width (Inches):

6"

Finish:

Brushed Moderne Brass

Series:

Expanse

Material:

Stainless Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy