Apply to be a TradeMaster!
Main product image of Expanse Curved Shower Rod (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Expanse Curved Shower Rod (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-9351-BN
Rating:
(0)
Q&A:
(0)
Expanse Curved Shower Rod (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$125.58 each
In Stock
In Stock
Get 5 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
6" Width
Product Highlight: Material
Stainless Steel

Description

–
Expanse Curved shower rod
  • Increase your bathing space w/ the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.
  • Curved shape provides spacious showering environment
  • Adjustable to fit openings from 60" - 76" (1524 -1930 mm)
  • Includes installation hardware

Specs

–
Application:

Residential

Series:

Expanse

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Width (Inches):

6"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy