Apply to be a TradeMaster!
Main product image of Curved Shower Rod (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Curved Shower Rod (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-9351-SN
Rating:
(0)
Q&A:
(0)
Curved Shower Rod (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$125.58 each
In Stock
In Stock
Get 6 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Polished Nickel

Description

–
Expanse Curved shower rod

Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.
  • Curved shape provides spacious showering environment
  • Adjustable to fit openings from 60" - 76" (1524 -1930 mm)
  • Includes installation hardware

Specs

–
Installation Type:

Wall Mount

Country of Origin:

China

Application:

Residential

Finish:

Vibrant Polished Nickel

ADA:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy