Apply to be a TradeMaster!
Main product image of Purist 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-939-G-2MB
Magnifying glass
Hover image to zoom

Purist 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-939-G-2MB

Brand:
Kohler
SKU:
K-939-G-2MB
Rating:
(0)
Q&A:
(0)
Purist 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-939-G-2MB
Magnifying glass
Hover image to zoom
$171.03 each
In Stock
In Stock
Get 12 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Purist 1-Function Shower Head, 1.75 gpm
  • This Purist 1-Function Shower Head brings substantial water savings to your bathroom w/ a 1.75 gpm flow rate, combined w/ Katalyst technology for a completely indulgent showering experience. w/ a new nozzle pattern, internal waterway design, and air-induction system, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1-Function Shower Head w/ 48 translucent nozzles
  • 5-1/2" (140 mm) diameter sprayface
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Complements Purist faucets and accessories

Specs

–
Finish:

Brushed Moderne Brass

Shape:

Round

Width (Inches):

5-1/2"

Flow Rate (GPM):

1.75

Series:

Purist

Application:

Residential

Product Type:

Shower Head

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy