Apply to be a TradeMaster!
Main product image of Purist 1-Function Shower Head, 1.75 GPM (Vibrant Polished Nickel), K-939-G-SN
Magnifying glass
Hover image to zoom

Purist 1-Function Shower Head, 1.75 GPM (Vibrant Polished Nickel), K-939-G-SN

Brand:
Kohler
SKU:
K-939-G-SN
Rating:
(0)
Q&A:
(0)
Purist 1-Function Shower Head, 1.75 GPM (Vibrant Polished Nickel), K-939-G-SN
Magnifying glass
Hover image to zoom
$171.03 each
In Stock
In Stock
Get 1 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Finish
Polished Nickel
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount

Description

–
Purist 1-Function Shower Head, 1.75 gpm
  • This Purist 1-Function Shower Head brings substantial water savings to your bathroom w/ a 1.75 gpm flow rate, combined w/ Katalyst technology for a completely indulgent showering experience. w/ a new nozzle pattern, internal waterway design, and air-induction system, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1-Function Shower Head w/ 48 translucent nozzles
  • 5-1/2" (140 mm) diameter sprayface
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Complements Purist faucets and accessories

Specs

–
Flow Rate (GPM):

1.75

Width (Inches):

5-1/2"

Finish:

Polished Nickel

Shape:

Round

Application:

Residential

Product Type:

Shower Head

Series:

Purist

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy