Apply to be a TradeMaster!
Main product image of MasterShower 60" Metal Hand Shower Hose (Moderne Brass)
Magnifying glass
Hover image to zoom

MasterShower 60" Metal Hand Shower Hose (Moderne Brass)

Brand:
Kohler
SKU:
K-9514-2MB
Rating:
(0)
Q&A:
(0)
MasterShower 60" Metal Hand Shower Hose (Moderne Brass)
Magnifying glass
Hover image to zoom
$105.18 each
In Stock
In Stock
Get 104 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

This 60-inch metal hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.

Features:
  • 60" (1524 mm) hose length
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Specs

Series:

MasterShower

ADA:

Yes

Product Type:

Hose

Finish:

Brushed Brass

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy