Apply to be a TradeMaster!
Main product image of MasterShower 60" Metal Shower Hose (Vibrant Brushed Bronze), K-9514-BV
Magnifying glass
Hover image to zoom

MasterShower 60" Metal Shower Hose (Vibrant Brushed Bronze), K-9514-BV

Brand:
Kohler
SKU:
K-9514-BV
Rating:
(0)
Q&A:
(0)
MasterShower 60" Metal Shower Hose (Vibrant Brushed Bronze), K-9514-BV
Magnifying glass
Hover image to zoom
$105.18 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: Width (Inches)
7/8" Width
Product Highlight: Material
Metal

Description

–
MasterShower 60" metal shower hose
  • This 60-inch metal hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.
  • 60" (1524 mm) hose length
  • Swivel base helps reach target areas
  • For use w/ a handshower (sold separately)

Specs

–
ADA:

Yes

Finish:

Brushed Bronze

Application:

Residential

Width (Inches):

7/8"

Material:

Metal

Series:

MasterShower

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy