Apply to be a TradeMaster!
Main product image of MasterShower 60" Metal Shower Hose (Vibrant Polished Nickel), K-9514-SN
Magnifying glass
Hover image to zoom

MasterShower 60" Metal Shower Hose (Vibrant Polished Nickel), K-9514-SN

Brand:
Kohler
SKU:
K-9514-SN
Rating:
(0)
Q&A:
(0)
MasterShower 60" Metal Shower Hose (Vibrant Polished Nickel), K-9514-SN
Magnifying glass
Hover image to zoom
$105.18 each
In Stock
In Stock
Get 37 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
7/8" Width
Product Highlight: Finish
Polished Nickel

Description

–
MasterShower 60" metal shower hose
  • This 60-inch metal hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.
  • 60" (1524 mm) hose length
  • Swivel base helps reach target areas
  • For use w/ a handshower (sold separately)

Specs

–
ADA:

Yes

Material:

Metal

Application:

Residential

Width (Inches):

7/8"

Series:

MasterShower

Finish:

Polished Nickel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy