Apply to be a TradeMaster!
Main product image of Deck Mounted Two-way Diverter Valve (Vibrant Brushed Nickel), K-9530-BN
Magnifying glass
Hover image to zoom

Deck Mounted Two-way Diverter Valve (Vibrant Brushed Nickel), K-9530-BN

Brand:
Kohler
SKU:
K-9530-BN
Rating:
(0)
Q&A:
(0)
Deck Mounted Two-way Diverter Valve (Vibrant Brushed Nickel), K-9530-BN
Magnifying glass
Hover image to zoom
$445.65 each
In Stock
In Stock
Get 4 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Deck Mounted two-way diverter valve
  • Keeping your bathing fixtures functioning properly, this two-way diverter valve redirects water where it needs to go w/ in your plumbing system. It features brass construction for durability and reliability and is code-approved for backflow prevention.
  • Two-way brass diverter valve
  • Diverter valve has backflow prevention

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Material:

Brass

Finish:

Brushed Nickel

Width (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy