Apply to be a TradeMaster!
Main product image of Grab Bars For Whirlpool Baths w/ Spa/Massage Package (Polished Chrome), K-9653-CP
Magnifying glass
Hover image to zoom

Grab Bars For Whirlpool Baths w/ Spa/Massage Package (Polished Chrome), K-9653-CP

Brand:
Kohler
SKU:
K-9653-CP
Rating:
(0)
Q&A:
(0)
Grab Bars For Whirlpool Baths w/ Spa/Massage Package (Polished Chrome), K-9653-CP
Magnifying glass
Hover image to zoom
$492.72 each
In Stock
In Stock
Get 3 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Grab bars for whirlpool baths with Spa/Massage package

Enhance the comfort and safety of your whirlpool bath with these sturdy metal grab bars. Designed for use with select whirlpools, this set of two rails provides extra support when getting in and out of the bath.
  • Set of two grab bars
  • For use with K-1418 and K-856 whirlpools with Spa/Massage package
  • Includes installation hardware

Specs

–
Country of Origin:

United States

Finish:

Polished Chrome

ADA:

No

Application:

Residential

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy