Apply to be a TradeMaster!
Main product image of Persona Vacuum Breaker, 1/2" X 1/2" (Polished Chrome)
Magnifying glass
Hover image to zoom

Persona Vacuum Breaker, 1/2" X 1/2" (Polished Chrome)

Brand:
Kohler
SKU:
K-9660-CP
Rating:
(0)
Q&A:
(0)
Persona Vacuum Breaker, 1/2" X 1/2" (Polished Chrome)
Magnifying glass
Hover image to zoom
$53.32 each
In Stock
In Stock
Get 32 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
1-1/4" Width

Description

Persona Vacuum breaker, 1/2" x 1/2"
  • This vacuum breaker integrates w/ KOHLER handshower components to prevent back flow of polluted water if the water pressure drops. The unit features solid-brass construction and a resilient finish for durability.
  • 1/2" (12.7 mm) square vacuum breaker
  • For use w/ Persona handshower system

Specs

Application:

Residential

Material:

Brass

Finish:

Polished Chrome

Series:

Persona

Width (Inches):

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy