Apply to be a TradeMaster!
Main product image of Avid Wall Mount Bath Spout (Vibrant Brushed Nickel), K-97021-BN
Magnifying glass
Hover image to zoom

Avid Wall Mount Bath Spout (Vibrant Brushed Nickel), K-97021-BN

Brand:
Kohler
SKU:
K-97021-BN
Rating:
(0)
Q&A:
(0)
Avid Wall Mount Bath Spout (Vibrant Brushed Nickel), K-97021-BN
Magnifying glass
Hover image to zoom
$298.46 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-5/8" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Avid Wall Mount bath spout
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • Nondiverter spout w/ 1/2" NPT or slip-fit connection
  • 7-3/16" (183 mm) spout reach
  • 1-1/8" (29 mm) max hole diameter
  • Coordinates w/ other products in the Avid collection

Specs

–
Application:

Hospitality

Residential

Series:

Avid

Finish:

Brushed Nickel

Material:

Brass

Width (Inches):

2-5/8"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy