Apply to be a TradeMaster!
Main product image of Pitch Wall Mount Tub Spout with Diverter (Moderne Brass)
Magnifying glass
Hover image to zoom

Pitch Wall Mount Tub Spout with Diverter (Moderne Brass)

Brand:
Kohler
SKU:
K-97089-2MB
Rating:
(0)
Q&A:
(0)
Pitch Wall Mount Tub Spout with Diverter (Moderne Brass)
Magnifying glass
Hover image to zoom
$66.76 each
In Stock
In Stock
Get 8 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
6"
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Brass

Description

–
The Pitch tub spout features a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. _This wall-mount bath spout also includes a diverter to easily switch between spout and shower components.

Features:
  • 6" (152 mm) diverter spout with 1/2" (12.7 mm) slip-fit connection
  • Coordinates with Pitch bath and shower trim

Specs

–
Warranty:

Limited Lifetime

Type:

Diverter Spout

Size:

6"

Application:

Bathroom

Installation Type:

Wall Mount

Material:

Zinc

Product Type:

Tub Spout

ADA:

No

Finish:

Brushed Brass

Series:

Pitch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy