The Pitch tub spout features a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. This wall-mount bath spout also includes a diverter to easily switch between spout and shower components.
Features:
| ADA: | No |
|---|---|
| Product Type: | Tub Spout |
| Series: | Pitch |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |
| Application: | Bathroom |
| Material: | Zinc |
| Type: | Diverter Spout |
| Size: | 6" |
| Finish: | Matte Black |