Shop Resideo Sale
Main product image of Avid Deck Mounted Bath Faucet w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Avid Deck Mounted Bath Faucet w/ Handshower (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-97360-4-BN
Rating:
(0)
Q&A:
(0)
Avid Deck Mounted Bath Faucet w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,235.73 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Width (Inches)
14-1/16" Width

Description

–
Avid Deck Mounted bath faucet w/ handshower
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • A single handle controls both on/off activation and temperature setting
  • 7-13/16" (198 mm) stationary spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi (3.1 bar)
  • Coordinates w/ other products in the Avid collection
  • Flexible supply lines for simplified installation.

Specs

–
Material:

Brass

Series:

Avid

Finish:

Brushed Nickel

Application:

Residential

Installation Type:

Deck Mounted

Width (Inches):

14-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy