Shop Resideo Sale
Main product image of 24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-97496-2MB
Magnifying glass
Hover image to zoom

24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-97496-2MB

Brand:
Kohler
SKU:
K-97496-2MB
Rating:
(0)
Q&A:
(0)
24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-97496-2MB
Magnifying glass
Hover image to zoom
$358.49 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Avid 24" double towel bar

Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
  • 24" (610 mm) double towel bar
  • Double towel bar provides additional storage in bathroom space
  • Coordinates with other products in the Avid collection

Specs

–
Finish:

Vibrant Brushed Moderne Brass

Country of Origin:

China

ADA:

No

Application:

Residential

Installation Type:

Wall Mount