Apply to be a TradeMaster!
Main product image of Avid Robe Hook (Vibrant Brushed Moderne Brass), K-97499-2MB
Magnifying glass
Hover image to zoom

Avid Robe Hook (Vibrant Brushed Moderne Brass), K-97499-2MB

Brand:
Kohler
SKU:
K-97499-2MB
Rating:
(0)
Q&A:
(0)
Avid Robe Hook (Vibrant Brushed Moderne Brass), K-97499-2MB
Magnifying glass
Hover image to zoom
$92.17 each
In Stock
In Stock
Get 14 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Avid Robe hook
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • Robe hook provides convenient hanging storage for robes, towels, and other bath items
  • Coordinates w/ other products in the Avid collection
  • Includes installation hardware

Specs

–
Material:

Zinc

Finish:

Brushed Moderne Brass

Width (Inches):

2-3/4"

Series:

Avid

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy