Shop Resideo Sale
Main product image of Choreograph 21" Floating Shower Shelf (Bright Polished Silver)
Magnifying glass
Hover image to zoom

Choreograph 21" Floating Shower Shelf (Bright Polished Silver)

Brand:
Kohler
SKU:
K-97623-SHP
Rating:
(0)
Q&A:
(0)
Choreograph 21" Floating Shower Shelf (Bright Polished Silver)
Magnifying glass
Hover image to zoom
$156.99 each
In Stock
In Stock
Get 20 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Anodized Aluminum
Product Highlight: Finish
Bright Polished Silver
Product Highlight: Width (Inches)
4" Width

Description

–
Choreograph 21" floating shower shelf
  • The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower w/ beautiful wall designs and thoughtfully designed storage. Intended for use w/ Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.
  • Works best w/ KOHLER Choreograph wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Integral slot for hanging washcloths or small towels
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed, leaving no visible caulk line
  • Cleat system installation allows shelf to be removed w/ out tools

Specs

–
Application:

Hospitality

Material:

Anodized Aluminum

Series:

Choreograph

Finish:

Bright Polished Silver

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy