Apply to be a TradeMaster!
Main product image of Choreograph 54" Shower Barre (Anodized Dark Bronze), K-97628-ABZ
Magnifying glass
Hover image to zoom

Choreograph 54" Shower Barre (Anodized Dark Bronze), K-97628-ABZ

Brand:
Kohler
SKU:
K-97628-ABZ
Rating:
(0)
Q&A:
(0)
Choreograph 54" Shower Barre (Anodized Dark Bronze), K-97628-ABZ
Magnifying glass
Hover image to zoom
$253.11 each
In Stock
In Stock
Get 2 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Installation Type
Wall Mount
Product Highlight: Mount
Wall
Product Highlight: Length (Inches)
54" Length
Product Highlight: Finish
Dark Bronze

Description

–
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Inspired by ballet dancers, this shower barre provides stability as you enter and exit the shower space. The sleek, stylish design offers support for mobility assistance and everyday routines such as scrubbing feet, shaving legs, or stretching.
  • For use with KOHLER Choreograph wall panels
  • Provides a stable point of contact in the shower
  • Slim, flat profile doubles as shower storage space
  • Provides 300 lb (136 kg) of support
  • Includes installation hardware
  • Add optional K-97629 Teak Tray (sold separately) for dedicated product staging space on the barre

Specs

–
Material:

Aluminum

Installation Type:

Wall Mount

Country of Origin:

United States

Series:

Choreograph

Mount:

Wall

Length (Inches):

54"

Finish:

Dark Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy