Apply to be a TradeMaster!
Main product image of 18" Towel Bar (Polished Chrome), K-97878-CP
Magnifying glass
Hover image to zoom

18" Towel Bar (Polished Chrome), K-97878-CP

Brand:
Kohler
SKU:
K-97878-CP
Rating:
(0)
Q&A:
(0)
18" Towel Bar (Polished Chrome), K-97878-CP
Magnifying glass
Hover image to zoom
$98.19 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Kumin 18" towel bar

The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.
  • Coordinates with other products in the Kumin collection

Specs

–
ADA:

No

Finish:

Polished Chrome

Installation Type:

Wall Mount

Application:

Residential

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy