Apply to be a TradeMaster!
Main product image of Awaken 27" Slidebar (Matte Black), K-98341-BL
Magnifying glass
Hover image to zoom

Awaken 27" Slidebar (Matte Black), K-98341-BL

Brand:
Kohler
SKU:
K-98341-BL
Rating:
(0)
Q&A:
(0)
Awaken 27" Slidebar (Matte Black), K-98341-BL
Magnifying glass
Hover image to zoom
$102.80 each
In Stock
In Stock
Get 11 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
4-3/8" Width
Product Highlight: Material
Brass

Description

–
Awaken 27" slidebar
  • Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects.
  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of handshower

Specs

–
Approvals:

CSA

Finish:

Matte Black

Width (Inches):

4-3/8"

Series:

Awaken

Application:

Residential

Material:

Brass

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy