Apply to be a TradeMaster!
Main product image of Awaken 27" Slidebar (Polished Chrome)
Magnifying glass
Hover image to zoom

Awaken 27" Slidebar (Polished Chrome)

Brand:
Kohler
SKU:
K-98341-CP
Rating:
(0)
Q&A:
(0)
Awaken 27" Slidebar (Polished Chrome)
Magnifying glass
Hover image to zoom
$70.03 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-3/8" Width

Description

–
Awaken 27" slidebar
  • Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects.
  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of handshower

Specs

–
Finish:

Polished Chrome

Approvals:

CSA

Series:

Awaken

Application:

Residential

ADA:

Yes

Material:

Brass

Width (Inches):

4-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy