Apply to be a TradeMaster!
Main product image of Awaken 30" Deluxe Slide Bar (Polished Chrome), K-98342-CP
Magnifying glass
Hover image to zoom

Awaken 30" Deluxe Slide Bar (Polished Chrome), K-98342-CP

Brand:
Kohler
SKU:
K-98342-CP
Rating:
(0)
Q&A:
(0)
Awaken 30" Deluxe Slide Bar (Polished Chrome), K-98342-CP
Magnifying glass
Hover image to zoom
$129.03 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
30" Length

Description

–
Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects. This model features metal construction for enhanced durability.

Features:
  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of handshower
  • Metal construction
  • Coordinates with Awaken showerheads, handshowers and showering accessories

Specs

–
Finish:

Polished Chrome

Series:

Awaken

Installation Type:

Wall Mount

ADA:

Yes

Product Type:

Slide Bar

Warranty:

Limited Lifetime

Length (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy